Skip Content
ELBOW,90 DEG,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,3/4 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F855
  • Mfr. Model # 19F855
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Elbow
  • Temp. Range 0 to 200 Degrees F
  • Gasket Material EPDM
  • Tube Size 3/4"
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Compliance Certified for Potable Water Use
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Tube
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
  • Tube Fitting Material DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list