Skip Content
ELBOW,90 DEG,3/4 IN,SOLVENT,PVC,CLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,3/4 IN,SOLVENT,PVC,CLE

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CEX4
  • Mfr. Model # 2CEX4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Clear
  • Max. Temp. 140 Degrees F
  • Item Elbow, 90 Degrees
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Max. Pressure 280 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Material Plastic
  • Fitting Connection Type Solvent x Solvent
  • Pipe Size - Pipe Fitting 3/4"
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list