ELBOW,90 DEG,3/4 IN,SOCKET X FPT,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90 DEG,3/4 IN,SOCKET X FPT,GR

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMD9
  • Mfr. Model # 2PMD9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Elbow, 90 Degrees
  • Standards ASTM D1784, NSF14
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Max. Pressure 344 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Fitting Connection Type FNPT x Socket
  • Pipe Size - Pipe Fitting 3/4"
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list