Skip Content
ELBOW,90 DEG,3/4 IN,FNPT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,3/4 IN,FNPT,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ND77
  • Mfr. Model # 6ND77
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Item Elbow, 90 Degrees
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Pressure 344 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list