ELBOW,90 DEG,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90 DEG,1 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F865
  • Mfr. Model # U260LF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Elbow
  • Gasket Material EPDM
  • Tube Size 1"
  • Temp. Range 0 to 200 Degrees F
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 72
  • Compliance Certified For Use in Potable Water Applications
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Tube
  • Basic Fitting Material Metal
  • Tube Fitting Material DZR Brass
  • Pipe Size - Pipe Fitting 1"
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list