Skip Content
ELBOW,90 DEG,1 IN,SOCKET X FPT,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,1 IN,SOCKET X FPT,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PME1
  • Mfr. Model # 2PME1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Elbow, 90 Degrees
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14
  • Max. Pressure 315 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material PVC
  • Fitting Connection Type FNPT x Socket
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list