Skip Content
ELBOW,90 DEG,1 IN,CAST COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,1 IN,CAST COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P152
  • Mfr. Model # 5P152
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Elbow, 90 Degrees
  • Outside Dia. 1.125"
  • Temp. Range -20 to 400 Degrees F
  • Standards ANSI B16.18
  • Max. Pressure 494 psi @ 100 Degrees F
  • Tube Size 1"
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Fitting Connection Type C x FNPT
  • Tube Fitting Material Cast Copper
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list