Skip Content
ELBOW,90 DEG,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,90 DEG,1/2 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F854
  • Mfr. Model # 19F854
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Elbow
  • Tube Size 1/2"
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Temp. Range 0 to 200 Degrees F
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
  • Gasket Material EPDM
  • Compliance Certified for Potable Water Use
  • Specific Fitting Shape 90 Degrees Elbow
  • Tube Fitting Material DZR Brass
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list