ELBOW 90 DEG 1/2 IN GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 90 DEG 1/2 IN GALVANIZED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P798
  • Mfr. Model # 5P798
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1782
  • Shipping Weight 0.3 lbs

Product Details

Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Item Elbow
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 PSI at 150 Degrees F WOG, 150 PSI Saturated Steam
  • Compliance This Product Has Been Certified by a Third Party to be Compliant with the "safe Drinking Water Act" Requirements for Low Lead in Potable, Non-potable Water Applications
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Elbow
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list