ELBOW,90 DEG,1-1/4 IN,SLIP SOCKET,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,90 DEG,1-1/4 IN,SLIP SOCKET,C

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ND66
  • Mfr. Model # 6ND66
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Elbow, 90 Degrees
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 520 psi @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Size - Pipe Fitting 1-1/4"
  • Fitting Connection Type Slip Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list