Skip Content
ELBOW 90 316SS 150LB SCRD 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 90 316SS 150LB SCRD 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316S90E2
  • Mfr. Model # S316S90E2
  • UNSPSC # 40142317
  • CATALOGUE PAGE # 1796
  • Shipping Weight 1.68 lbs

Product Details

Class 150 316 stainless steel 90 degree elbow, 2 in.

Technical Specs

  • Item 90 deg. Elbows
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Elbows
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Screwed
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list