Skip Content
ELBOW 90 304SS 150LB SCRD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 90 304SS 150LB SCRD 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S90E1
  • Mfr. Model # S304S90E1
  • UNSPSC # 40142317
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.65 lbs

Product Details

Class 150 schedule 40 stainless steel 90 degree elbow, 1 in.

Technical Specs

  • Item 90 deg. Elbows
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Elbows
  • Max. Steam Pressure 150 PSI
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list