ELBOW 90 304SS 150LB SCRD 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 90 304SS 150LB SCRD 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S90E12
  • Mfr. Model # S304S90E12
  • UNSPSC # 40142317
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.24 lbs

Product Details

Class 150 schedule 40 stainless steel 90 degree elbow, 1/2 in.

Technical Specs

  • Item 90 deg. Elbows
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Fittings Sub-Category Elbows
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list