Skip Content
ELBOW 90 304SS 150LB SCRD 1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 90 304SS 150LB SCRD 1-1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S90E114
  • Mfr. Model # S304S90E114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.92 lbs

Product Details

Class 150 schedule 40 stainless steel 90 degree elbow, 1-1/4 in.

Technical Specs

  • Item 90 deg. Elbows
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Steam Pressure 150 PSI
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Shape Elbow
  • Max. Pressure 300 PSI
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"
  • Fittings Sub-Category Elbows
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list