Skip Content
ELBOW 90 3/4 IN C X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 90 3/4 IN C X MNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24W563
  • Mfr. Model # 24W563
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Elbow
  • Outside Dia. 7/8"
  • Temp. Range -20 - 400 Degrees F
  • Tube Size 3/4"
  • Max. Pressure 580 PSI @ 100 Degrees F
  • Standards ANSI B16.18
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type C x MNPT
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list