ELBOW 45D 4 SJ7111 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 45D 4 SJ7111

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ71114
  • Mfr. Model # SJ71114
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1801
  • Shipping Weight 4.6 lbs

Product Details

Elbow 45 degree groove fitting. NPT size is 4 inches.

Technical Specs

  • Item 45 deg. Elbow Groove Fitting
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Red Brass
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list