Skip Content
ELBOW 45 FORGED SCRD 3M 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 45 FORGED SCRD 3M 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3M45E2
  • Mfr. Model # FSS3M45E2
  • UNSPSC # 27121705
  • CATALOGUE PAGE # 1794
  • Shipping Weight 4.68 lbs

Product Details

45 degree elbow. Forged fitting 3000 lb, SCRD connection. 2 in.

Technical Specs

  • Pipe Size 2"
  • Connection Type SCRD
  • Item Elbow, 45 deg.
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 2"
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List