Skip Content
Discontinued with Replacement
ELBOW 45 FORGED S/W 3000LB 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 45 FORGED S/W 3000LB 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3M45E34
  • Mfr. Model # FSSW3M45E34
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs
Suggested Replacement Product
ELBOW 45 DEG 3/4 IN SCKT WELD STEEL

Price: NA

Product Details

45 degree elbow. Forged fitting 3000 lb, S/W connection. 3/4 in.

Technical Specs

  • Fitting Connection Type Socket Weld
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list