Discontinued with Replacement
ELBOW 45 FORGED S/W 3000LB 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 45 FORGED S/W 3000LB 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3M45E12
  • Mfr. Model # FSSW3M45E12
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
ELBOW 45 DEG 1/2 IN SCKT WELD STEEL

Your Price: NA

Product Details

45 degree elbow. Forged fitting 3000 lb, S/W connection. 1/2 in.

Technical Specs

  • Fitting Connection Type Socket Weld
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list