Skip Content
ELBOW,45 DEG,PXP,1 IN,COPPER,200 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,45 DEG,PXP,1 IN,COPPER,200 PS

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RPL6
  • Mfr. Model # 1RPL6
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Elbow
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards NSF/ANSI 61, UL, IAPMO, CSA, ABS, NFPA 13, 13D and 13R, ASTM
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type Press x Press
  • Tube Fitting Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list