Skip Content
ELBOW 45 DEG GALV MALLBL IRON 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 45 DEG GALV MALLBL IRON 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LBK4
  • Mfr. Model # 1LBK4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1790
  • Shipping Weight 3.62 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam.

Technical Specs

  • Item Elbow, 45 Degrees
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Saturated Steam Pressure 300 PSI
  • Max. Pressure 1,500 PSI @ 150 Degrees F WOG, 300 PSI Saturated Steam
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Class 300
  • Specific Fitting Shape 45 Degrees Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list