ELBOW 45 DEG FLARE 3/8 IN TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 45 DEG FLARE 3/8 IN TUBE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE159F6-6
  • Mfr. Model # 159F6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Male Elbow
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/8"
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube x FNPT
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list