ELBOW,45 DEG,CTS,3/4 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,45 DEG,CTS,3/4 IN,SLIP,CPVC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GKC1
  • Mfr. Model # 2GKC1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Light Yellow
  • Item Elbow, 45 Degrees CTS
  • Max. Temp. 180 Degrees F
  • Standards ASTM D2846, NSF-61
  • Max. Pressure 100 psi
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule 40
  • Fitting Connection Type CTS Hub
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list