Skip Content
ELBOW,45 DEG,C,WROT CU,1/8 IN,1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,45 DEG,C,WROT CU,1/8 IN,1/4 I

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLX7
  • Mfr. Model # 1VLX7
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Elbow, 45 Degrees
  • Outside Dia. 1/4"
  • Standards ASME/ANSI B16.22
  • Temp. Range -20 to 400 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 912 psi @ 100 Degrees F
  • Tube Size 1/8"
  • Basic Fitting Shape Elbow
  • Fitting Connection Type C x C
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list