Skip Content
ELBOW 45 DEG BLK MALLBL IRON 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 45 DEG BLK MALLBL IRON 3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LBW2
  • Mfr. Model # 1LBW2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1790
  • Shipping Weight 8.91 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam.

Technical Specs

  • Temp. Range -20 Degrees F - 550 Degrees F
  • Item Elbow, 45 Degrees
  • Saturated Steam Pressure 300 PSI
  • Max. Pressure 1000 psi@150 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Class 300
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 3"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list