ELBOW,45 DEG,4 IN,SLIP SOCKET,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,45 DEG,4 IN,SLIP SOCKET,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFF8
  • Mfr. Model # 1VFF8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Colour Gray
  • Item Elbow, 45 Degrees
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 324 psi @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Socket x Socket
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"
  • Specific Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list