ELBOW,45 DEG,3 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,45 DEG,3 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFG1
  • Mfr. Model # 1VFG1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Item Elbow, 45 Degrees
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 187 psi @ 73 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type FNPT x FNPT
  • Pipe Size - Pipe Fitting 3"
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list