Skip Content
ELBOW,45 DEG,3 IN,ABS,HUB CONNECTIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,45 DEG,3 IN,ABS,HUB CONNECTIO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJA3
  • Mfr. Model # 1WJA3
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Elbow
  • Temp. Range -40 - 180F
  • Pipe Size 3"
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Pipe Fitting Material ABS
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List