Skip Content
ELBOW,45 DEG,3/4 IN,304 STAINLESS S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,45 DEG,3/4 IN,304 STAINLESS S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UB98
  • Mfr. Model # 2UB98
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Elbow
  • Standards Material Conforms To ASTM-A-182,meets ASME B16.11
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Socket Weld
  • Max. Pressure 3000 psi@100 Degrees F
  • Specific Fitting Shape 90 Degrees Elbow
  • Fittings Sub-Category Elbows
  • Max. Steam Pressure 2500 psi@350 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list