Skip Content
ELBOW,45 DEG,2 IN,SOLVENT,PVC,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,45 DEG,2 IN,SOLVENT,PVC,CLEAR

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CEY8
  • Mfr. Model # 2CEY8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Item Elbow, 45 Degrees
  • Colour Clear
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Max. Pressure 170 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 40
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Solvent x Solvent
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"
  • Specific Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list