ELBOW,45 DEG,1/2 IN,SLIP SOCKET,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW,45 DEG,1/2 IN,SLIP SOCKET,CPV

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ND82
  • Mfr. Model # 6ND82
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 848 psi @ 73 Degrees F
  • Item Elbow, 45 Degrees
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Slip Socket
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list