!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELBOW,45 DEG,1 1/4 IN,SOCKET WELD

ELBOW,45 DEG,1 1/4 IN,SOCKET WELD

APPROVED VENDOR

ELBOW,45 DEG,1 1/4 IN,SOCKET WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW,45 DEG,1 1/4 IN,SOCKET WELD

ELBOW,45 DEG,1 1/4 IN,SOCKET WELD

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2TY47
  • Mfr. Model # 2TY47
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 2618
  • Shipping Weight 0.85 lbs

Product Details

For plumbing or welding applications with air, water, natural gas, or steam. 150 PSI WOG @ 150 Degrees F. Materials conform to ASTM-A-351. Dimensions conform to ANSI B16.5. Meet MSS-SP-51 Class 150LB for general dimensions, pressure, and temperature.

Technical Specs

  • Specific Fitting Shape 45 Degrees Elbow
  • Material Grade 316
  • Fitting Side A Nominal Pipe Size 1 1/4 in
  • Fitting Side A Type Socket
  • Fitting Side B Nominal Pipe Size 1 1/4 in
  • Fitting Side B Type Socket
  • Includes Pre-Applied Thread Sealant No
  • Colour Silver
  • Pipe Fitting Material Stainless Steel
  • Class Class 150
  • Fitting Side A Gender Female
  • Fitting Side A Pipe Threading 11 1/2
  • Fitting Side B Gender Female
  • Fitting Side B Pipe Threading 11 1/2
  • Includes Seal No
  • Standards Material Conforms to ASTM A-351, Dimensions Conform to ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards for General Dimensions, Pressure and Temperature Ratings

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list