Skip Content
ELBOW,45 DEG,1 1/4 IN,FPT,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,45 DEG,1 1/4 IN,FPT,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLL5
  • Mfr. Model # 2PLL5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • Item Elbow, 90 Degrees
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 315 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape 45 Degrees Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list