ELBOW 45 316SS 150LB SCRD 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 45 316SS 150LB SCRD 1/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316S45E18
  • Mfr. Model # S316S45E18
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.12 lbs

Product Details

Class 150 316 stainless steel 45 degree elbow, 1/8 in.

Technical Specs

  • Item 45 deg. Elbows
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Elbows
  • Max. Steam Pressure 150 PSI
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Specific Fitting Shape 45 Degrees Elbow
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list