ELBOW 45 304SS 150LB SCRD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW 45 304SS 150LB SCRD 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S45E12
  • Mfr. Model # S304S45E12
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.2 lbs

Product Details

Class 150 schedule 40 stainless steel 45 degree elbow, 1/2 in.

Technical Specs

  • Item 45 deg. Elbows
  • Max. Pressure 300 PSI
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Elbows
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list