Skip Content
ELBOW 45 304SS 150LB SCRD 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 45 304SS 150LB SCRD 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S45E112
  • Mfr. Model # S304S45E112
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

Class 150 schedule 40 stainless steel 45 degree elbow, 1-1/2 in.

Technical Specs

  • Item 45 Degrees Elbows
  • Max. Pressure 300 PSI
  • Standards ASTM-A-351, ANSME B1.20.1, MSS-SP-114
  • Max. Steam Pressure 150 PSI
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/2"
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list