Skip Content
ELBOW 3/8 MPS FEM X 3/8 NPS MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW 3/8 MPS FEM X 3/8 NPS MALE

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS73-16
  • Mfr. Model # 73-16
  • UNSPSC # 40174500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Swivel Connection
  • Material of Construction Brass Plated
  • Type Low Pressure
  • Max. Pressure 250 PSI
  • Size 3/8" NPS
  • Connection 90 deg.
  • Tube Outside Dia. 3/8" NPSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list