Skip Content
ELBOW,3/8 IN BARB SZ,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,3/8 IN BARB SZ,NYLON,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTA9
  • Mfr. Model # 1VTA9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Temp. Range -50 to 275 Degrees F
  • Item Male Elbow
  • Colour Natural
  • Standards NSF 51 And 61 Certified
  • Barb Size 3/8"
  • Hex Size 0.43"
  • Specific Fitting Shape 90 Degrees Elbow
  • Max. Pressure 150 psi
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list