ELBOW 1IN 90DEG PVC S80 S-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 1IN 90DEG PVC S80 S-FT

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCR36174
  • Mfr. Model # 36174
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Shape Elbow
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list