Skip Content
ELBOW 1IN 90DEG PVC S40 S-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW 1IN 90DEG PVC S40 S-S

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCR35111
  • Mfr. Model # 35111
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Pipe Fitting Material PVC
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list