Skip Content
ELBOW,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,1 IN

LASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MM73
  • Mfr. Model # 6MM73
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Max. Pressure 200 psi @ 72 Degrees F
  • Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
  • Item Elbow, 90 Degrees
  • Compliance Certified For Use in Potable Water Applications
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Fitting Connection Type Insert
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list