Skip Content
ELBOW,1/4 IN NPT,3/16 IN HOSE ID,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,1/4 IN NPT,3/16 IN HOSE ID,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRP2
  • Mfr. Model # 1VRP2
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Male Elbow
  • Colour Black
  • Temp. Range -80 - 200 Degrees F
  • Barb Size 3/16"
  • Standards NSF 14 and 61 Listed
  • Hex Size 9/16"
  • Max. Pressure 150 psi
  • Specific Fitting Shape 90 Degrees Elbow
  • Tube Inside Dia. 0.290"
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed x MNPT
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list