ELBOW,1/2 IN NPT,1/4 IN HOSE ID,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW,1/2 IN NPT,1/4 IN HOSE ID,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VRP9
  • Mfr. Model # 1VRP9
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black
  • Temp. Range -80 - 200 Degrees F
  • Item Male Elbow
  • Standards NSF 14 and 61 Listed
  • Barb Size 1/4"
  • Hex Size 0.86"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Elbow
  • Tube Inside Dia. 0.25"
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Barbed x MNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list