Skip Content
ELAVATION BK D SD D QC CHT GRM LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELAVATION BK D SD D QC CHT GRM LEG

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT7551Q-L-XL
  • Mfr. Model # 7551Q-L-XL
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Elavation(TM) Harness incorporates the most advanced ideas in harness design. The Elavation(TM) harness is rated at 400 lbs. and exceeds OSHA 1926, ANSI Z359.1, and Is CSA certified to Z259.10 standards.

Technical Specs

  • Harness Size Large/X-Large
  • Back D-Ring Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list