Skip Content
ELAVATION BK D SD D QC BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELAVATION BK D SD D QC BK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT7511Q-XXL
  • Mfr. Model # 7511Q-XXL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

Elavation(TM) Harness incorporates the most advanced ideas in harness design. The Elavation(TM) harness is rated at 400 lbs. and exceeds OSHA 1926, ANSI Z359.1, and Is CSA certified to Z259.10 standards.

Technical Specs

  • Colour Tan
  • Includes Protective Covers for Label Pack, Lanyard Storage
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Harness Size 2X-Large
  • Weight Capacity 400 lb.
  • Standards ANSI Z359.1-07, CSA Z259.10-06
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Side D-Rings Yes
  • Stretchable No
  • Harness Application Construction, General Industry
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list