Skip Content
ELAVATION BK D QC CHT GRM LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ELAVATION BK D QC CHT GRM LEG

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT7550Q-L-XL
  • Mfr. Model # 7550Q-L-XL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Elavation(TM) Harness incorporates the most advanced ideas in harness design. The Elavation(TM) harness is rated at 400 lbs. and exceeds OSHA 1926, ANSI Z359.1, and Is CSA certified to Z259.10 standards.

Technical Specs

  • Colour Tan
  • Includes Backpad, Toolbelt, Protective Covers for Label Pac
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lb.
  • Harness Size Large/X-Large
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910
  • Front D-Ring No
  • Side D-Rings No
  • Hardware Material Steel
  • Shoulder Strap Buckles
  • Chest Strap Buckles
  • Back D-Ring
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable No
  • Harness Application Construction, General Industry
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list