Skip Content
ELASTOGRIP CONN 15A 125V YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELASTOGRIP CONN 15A 125V YL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1547
  • Mfr. Model # HBL1547
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Yellow
  • HP 0.5
  • Number of Poles 2
  • Item Dust Tight Connector
  • Cord Size 0.300 - 0.655"
  • Number of Wires 3
  • Grade General
  • Voltage 125VAC
  • NEMA Configuration 5-15R
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • IP Rating 20
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list