Skip Content
ELASTIC LNYD TRPL LCK CRBINER 15LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELASTIC LNYD TRPL LCK CRBINER 15LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTLAN15LB3LK
  • Mfr. Model # LAN15LB3LK
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 217
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Proto(R) Elastic Lanyard with Triple Lock Karabiner
  • Colour Orange
  • Length 27"
  • Hardware Material Steel
  • Hardware Triple Lock Karabiner
  • Max. Working Load 15 lbs.
  • Line Material Elastic Nylon
  • Includes Karabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list