EINLOCK 8X80MM JOINED PIN BX250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EINLOCK 8X80MM JOINED PIN BX250

ABRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANAEN088B
  • Mfr. Model # EN088B
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2227
  • Shipping Weight 28.0 lbs

Product Details

EinLock 8.0 Joined Pin. EinLock 8.0 is a C-TPAT complaint and classified as high security bolt seal under ISO 17712. The barrel is made of high quality ABS material to withstand impact. This bolt seal comes with option of coated or non-coated pin type to

Technical Specs

  • Item EinLock 8.0 Joined Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list