Skip Content
EFFLUENT PUMP,MANUAL,1/2 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EFFLUENT PUMP,MANUAL,1/2 HP,115V

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP511311
  • Mfr. Model # 511311
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1860
  • Shipping Weight 28.6 lbs

Technical Specs

  • Bearing Type Sleeve
  • GPM of Water @ 10 Ft. of Head 61
  • GPM of Water @ 20 Ft. of Head 40
  • GPM of Water @ 15 Ft. of Head 50
  • GPM of Water @ 25 Ft. of Head 22
  • Base Material Plastic
  • GPM of Water @ 5 Ft. of Head 67
  • Height 8-7/8"
  • Item Effluent Pump, Submersible
  • Thermal Protection Automatic
  • Duty Continuous
  • Motor Type PSC
  • Diameter 8-3/4"
  • Top Material Cast Iron
  • Off Point -
  • Discharge NPT 1-1/2"
  • On Point -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list